Case Design Top Of The Line Supertrunk Foam Lined 847-26-FL - 24"L x 20"W x 16"H - Blue
Write a Review
|
Questions & Answers (0)
Product Description
Supertrunk Top-Of-The-Line Shipping Protection, 3/8"plywood/ABS laminate-outside, Extruded double angles, Recessed latches and handles, Heavy-duty aluminum alloy 6063 tongue-and-groove frame with gasket, Continuous hinge, Lined with 1" foam
Inside Dimensions: 24"L x 20"W x 16"H
Outer Dimensions: 28"L x 24"W x 20"H
Inside Dimensions: 24"L x 20"W x 16"H
Outer Dimensions: 28"L x 24"W x 20"H
PRICE
$1,025.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 24 in |
| Height | 20 in |
| Inside Length | 24 in |
| Inside Width | 20 in |
| Inside Height | 16 in |
| Weight | 40 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Recessed Latch, Padlockable |
| Color | Blue |
| Series | Supertrunk |
| Style | Non-Wheeled Case with Foam |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | 847-26-FL |
| Brand | Case Design |
Warranty
| Warranty | 1 yr |