Boardwalk® Plastic Cold Drink Cups, 5 oz, Polypropylene, Translucent, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 oz. |
Product Details
| Style | Cold |
| Type | Cold Beverage Cups |
| Capacity | 5 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 2500 |
| Color | Clear |
| Manufacturers Part Number | BWKTRANSCUP5CT |
| Brand | Boardwalk |