Boardwalk® Plastic Cold Drink Cups, 7 oz, Polypropylene, Translucent, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
No matter what size you need, this cup is a great option for any occasion. Whether in an office or cafeteria, this cup provides an economical option for sodas, juices, and other cold drinks. Sturdy plastic eliminates the chance of leaks
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 oz. |
Product Details
| Style | Cold |
| Type | Cold Beverage Cups |
| Capacity | 7 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 2500 |
| Color | Clear |
| Manufacturers Part Number | BWKTRANSCUP7CT |
| Brand | Boardwalk |