Put value first choose an economical option for your SOLO® cold cups. Handy lids seal with a tight snap, ensuring excellent leak-resistant performance. Customers appreciate the easy-stab, X-cut straw slot and pushdown identification button options. Odorless polystyrene keeps beverages tasting as they should, without the hint of a flavor alteration. Convenient sizing design allows you to use one lid model for up to five different cup selections.
SOLO® Straw-Slot Cold Cup Lids, 16oz. Cups, Translucent, 2,000 Count
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.421 in |
| Weight | 10 lbs |
Product Details
| Type | Cold Beverage Lids |
| Capacity | 16 oz |
| Material | Polystyrene |
| Package Quantity | 2000 |
| Description | Cold Cup Lid |
| Color | Clear |
| Manufacturers Part Number | SCC L16BL |
| For Use With | Fits RW16J |
| Fits | 16 oz Cups |
| Brand | Solo |