Dart® Polystyrene Portion Cups, 3.25 oz. Capacity, Translucent, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
SOLO® portion containers are perfect for any purpose. Serve salad toppings and signature sauces. Dish up cool ranch dressing or warm maple syrup! Add a leak-resistant lid (sold separately) to securely transport food delivery or takeout. With these, you avoid soggy meals and sloppy messes with sleek style. They can even be used to distribute medicine in medical facilities or to shape wax candle melts. The uses for these crack-resistant containers are truly endless! Recyclable in the few communities with appropriate facilities for polystyrene recycling.
PRICE
$199.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cups-Portion, Polystyrene |
| Capacity | 3.25 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 2500 |
| Description | Polystyrene Portion Cups |
| Color | Clear |
| Manufacturers Part Number | P325N |
| Shape | Round |
| Brand | Dart |