Tablemate® TBL12244WH, Plastic Bowls, 12 oz., White, Pack of 125
|
Questions & Answers (0)
Product Description
Sturdy, disposable bowls are perfect for the office kitchen or breakroom. Quantity is 8 packs of 125 each.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | - in |
Product Details
| Capacity | 12 oz |
| Material | Plastic |
| Package Quantity | 125 |
| Description | Plastic Bowls |
| Color | White |
| Manufacturers Part Number | TBL12244WH |
| Brand | Tablemate |