SPC Industrial Dunnage-Rack, Grid Top, 96"W x 16"D x 12"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Grid Top Dunnage-Rack provides heavy-duty stability and durability for the storage of large bulk items. Made of high-density polyethylene (HDPE), Dunnage-Rack features easy no-tool assembly. It will not rust, is chemically resistant, and is ideal for HAZMAT storage or maintenance rooms. The Dunnage-Rack is 2-5/8" thick with a grid top pattern that allows liquids to flow through and promotes air circulation.
PRICE
$95.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 |
| Depth | 16 in |
| Height | 12 in |
| Weight Capacity | 875 lbs |
| Weight | 24 lbs |
Product Details
| Assembly Required | Yes |
| Type | Vented |
| Color | Black |
| Mobile or Stationary | Stationary |
| Finish | Polyethylene |
| Number of Shelves | 1 |
| Material | HDPE |
| Manufacturers Part Number | D9616 |
| Brand | SPC Industrial |
Warranty
| Warranty | 90 Days |
Compliance & Certifications
| Certifications | NSF |