Advance Controls 293241, Plastic Enclosure Opaque Cover No Knockouts 5.9 in X 5.9 in X 8.66 in
Write a Review
|
Questions & Answers (0)
Product Description
ACI Non-Metallic Enclosures with Opaque or Clear lids are UL Listed boxes great for mounting all kinds of Electric and Electronic Control Components. Optional full mounting plates made from steel or DIN Rail mounting points.
PRICE
$95.95
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-7/8 in |
| Depth | 5-7/8 in |
| Height | 8-11/16 in |
| Weight | 0.6 lbs |
Product Details
| Operation Temperature | - 40° to +260° F ( - 40° to +125 Deg C) |
| Material | Noryl/Polycarbonite |
| Color | Gray |
| Manufacturers Part Number | 293241 |
| Brand | Advanced Controls |
Compliance & Certifications
| Certifications | UL E121410 CSA LR96758 CE |
| Environmental Rating | IP65, Type 4X/4/12/3R/1 |