Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Paraclipse

Model # :WBB2381460

MPN #: 350602

Paraclipse® Ultra II Insect Inn Control System 120V, Black, Covers 4000 Sq. Ft/60 Days - 350602

Product Description
The Ultra II Insect Inn™ is a patented, long-lasting fly control system that utilizes UV light and an exclusive auto-advancing glue cartridge to capture insects permanently. The decorative cover looks like a wall sconce, but it discreetly keeps flies and other insects out of sight as they accumulate on a pheromone-enhanced adhesive strip that is automatically wound within a cartridge for a full 60 days. Paraclipse® offers a no touch solution to remove trapped insects from the unit that is unlike inferior glue boards. Comes with an 8 foot cord.

Features:

  • Non-toxic.
  • No pesticides.
  • No insecticides.
  • No touch glue surface.
  • Eliminates large quantities of flies.
  • Audible alert to replace used cartridge.
  • Looks like a decorative wall sconce.
  • 8 foot power cord.
  • Meets USDA & FDA guidelines.
  • Draws flying insects to trapping surface and keeps them trapped.
  • Increases the outward reflective power of the UV lamps.
  • Directs light out and down to increase overall effectiveness.
  • Unit keeps your establishment safe and free from flies carrying diseases such as Salmonella and E.coli.
  • Cartridge holds 10 times the capacity of a glue board. The auto advancing cartridge system rolls the trapped flies inside the cartridge so you never handle the fly covered trapping surface.


PRICE
$385.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width15-1/4 in
Depth6-3/4 in
Weight6 lbs
Coverage4000 Sq. Ft.

Product Details

TypeFlying Insects
Cartridge Life60 Days
ColorBlack
Hertz50/60 Hz
For Use WithUltra UV Lamp and Capture Cartridge
Lamp LifeApprox. 8 Months
Capacity2,000+ Flies
Wattage30 W
Voltage115/120 V
MaterialPolyolefin
Package Quantity1
Manufacturers Part Number350602
BrandParaclipse