Paraclipse® Terminator Dual Side Fly Control System 120V, Covers 10000 Sq. Ft./60 Days - 251350
Write a Review
|
Questions & Answers (0)
Product Description
Portable, double-sided commercial/industrial unit. The Terminator's ingenious design utilizes two lamps and reflectors to attract flies to both sides of the unit. It can be used free-standing or suspended from the ceiling. The Terminator's high-volume, 60-day cartridge system traps many times more flies than glue board units. Ideal for use in food processing plants, food preparation areas, warehouses, commercial kitchens, bakeries, supermarkets, hospitals, open bay areas, manufacturing plants, livestock facilities, veterinary clinics, barns and more. Highly effective combination of special UV light, attractants and trapping surface. Draws flies to the trapping surface and keeps them trapped. Exclusive auto-advancing 60-day cartridge system. Environmentally safe - no scattering of zapped fly parts or sprayed chemicals. Sanitary handling for the disposal of flies. Audible alert to replace used cartridge. Comes with a 6 foot cord.
PRICE
$755.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 10 in |
| Depth | 8-1/2 in |
| Weight | 9 lbs |
| Coverage | 10,000 Sq. Ft. |
Product Details
| Type | Flying Insects |
| Cartridge Life | 60 Days |
| Color | White |
| Hertz | 50/60 Hz |
| For Use With | Terminator UV Lamp and Cartridge |
| Lamp Life | Approx. 8 Months |
| Capacity | 4,000+ Flies |
| Wattage | 40 W |
| Voltage | 115/120 V |
| Material | High Strength Aluminum |
| Package Quantity | 1 System |
| Manufacturers Part Number | 251350 |
| Brand | Paraclipse |