RollerLite Plastic End Caps For 18" Frames & Standard Core Rollers, 2/Pack 50/Case - 1800-112CAP
Write a Review
|
Questions & Answers (0)
Product Description
Plastic end caps for use with 18" frames and standard core rollers. Double pack
PRICE
$32.95
1
1
Expected on or around 11/30/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-2/3 in |
| Width | 1-2/3 in |
| Height | 3/4 in |
| Weight | 0 lbs |
| Size | 18" |
Product Details
| Color | White |
| For Use With | 18 Frames & Standard Core Rollers |
| Size Type | 1/Pack |
| Material | Plastic |
| Package Quantity | 50 |
| Description | Plastic End Cap |
| Manufacturers Part Number | 1800-112CAP |
| Brand | RollerLite |