Features:
- For use with epoxy, paint, polyasparitc, and more
- Can coat up to 5,000 sq ft per use
- Cover maximum square footage with the 18" roller
Weights & Dimensions
| Length | 18 in |
| Nap | 1/4 |
Product Details
| Type | Semi-Smooth |
| Material | Woven |
| Package Quantity | 12 |
| Description | Heavy Duty Roller Cover |
| Color | White |
| Manufacturers Part Number | 101290 |
| For Use With | Epoxy, Paint, Polyaspartics, Polyurea Systems |
| Brand | ArmorPoxy |