Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :T9FB3259082

Global Industrial™ Plastic Flex Bollard with 8' Sign Post, 52''H x 7''D, Yellow/Red Tape

Product Description
✓ Spring-loaded bollard absorbs impact & prevents vehicle damage
✓ Easily attach any-sized sign with 2 simple bolts
✓ Bright yellow safety finish with highly reflective red tape

The 52"H Global Industrial™ Plastic Flex Bollard with 8' Sign Post is your solution to protecting vehicles and property from impact damage. Made from durable plastic resin, this flexible bollard is engineered with a high-strength interior spring that allows it to absorb energy upon impact and bounce back after contact. It features a highly visible yellow finish with reflective red tape and a convenient sign post for improved safety, making it ideal for parking lots, warehouses, parking garages, and more.

  • Made from durable plastic resin for use in any weather condition
  • Spring does not damage mounting surface
  • Includes hardware for easy installation
  • Signs sold separately
  • PRICE
    $139.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height96 in
    Weight21.6 lbs
    Base Dimensions (W x L)9 x 9 in
    Diameter7 in
    Post Height52 in

    Product Details

    Assembly RequiredYes
    TypeFlexible Bollard
    Tape Color FamilyRed
    ColorYellow
    Hardware IncludedYes
    Mounting LocationConcrete/Asphalt
    MaterialPolypropylene
    Package Quantity1
    Manufacturers Part NumberB3259082
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr