Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3229804

Global Industrial™ 52''H Plastic Flex Bollard w/ Base & Spring, Blue/White Tape

Product Description
✓ Spring-loaded bollard absorbs impact & prevents vehicle damage
✓ Easily attach any-sized sign with 2 simple bolts
✓ Bright blue finish with highly reflective white tape

The 52"H Global Industrial™ Plastic Flex Bollard is your solution to protecting vehicles and property from impact damage. Made from durable plastic resin, this flexible bollard is engineered with a high-strength interior spring that allows it to absorb energy upon impact and bounce back after contact. The steel base plate installs easily to concrete or asphalt with the included hardware, while the bright blue finish with reflective white tape improves visibility for added safety.

  • Made from durable plastic resin for use in any weather condition
  • Spring does not damage mounting surface
  • Includes hardware for easy installation
  • Signs sold separately
  • PRICE
    $159.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height52 in
    Weight17.6 lbs
    Base Dimensions (W x L)9x9 in
    Diameter7 in

    Product Details

    Assembly RequiredYes
    TypeFlexible Bollard
    Tape Color FamilyWhite
    ColorBlue
    Hardware IncludedYes
    MaterialPolypropylene
    Package Quantity1
    Manufacturers Part NumberB3229804
    Compatible SurfaceConcrete/Asphalt
    BrandGlobal Industrial

    Warranty

    Warranty1 yr