Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3253118

Global Industrial™ Self-Closing Safety Swing Gate for Plastic Guard Rails

Product Description
✓ ANSI I 9-7 compliant with a 20,000-joule impact rating when paired with the Global Industrial™ Plastic Guard Rail system
✓ Durable plastic resin is highly flexible & resistant to chips, flaking, and corrosion
✓ Spring-loaded hinges allow the gate to automatically close when released

The Global Industrial™ Plastic Guard Rail Safety Gate creates accessibility to controlled areas surrounded by guard rails while protecting personnel and equipment. Constructed from durable plastic resin, this flexible, self-healing safety gate is engineered to recover quickly after impact and stop up to 9,000 lbs. at 7 mph. It includes spring-loaded hinges that allow the gate to automatically swing closed when released, enhancing safety by passively restricting access in high-traffic environments. It has a bright yellow safety finish for high visibility and is designed to mount directly to coordinating guard rail posts with the included bolts, making it an ideal addition to warehouses and manufacturing facilities. Limited 2-Year Warranty.

  • UV- & freeze-resistant (-94°F-158°F)
  • Flame-resistant rating: UL94 V2
  • Meets OSHA Standards
  • Dual catch plates provide a hard stop when the gate closes
  • Gate can be left- or right-mounted to swing in either direction
  • Pedestrian use only
  • Bolts directly to coordinating Global Industrial™ Plastic Guard Rail Posts (sold separately)
  • PRICE
    $599.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length54-1/3 in
    Height44-1/8 in
    Weight52 lbs
    Opening Width43-5/16 in

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    For Use WithProtective Plastic Guard Rail System
    Mounting LocationPost Mount
    IncludesMounting Hardware
    MaterialPlastic
    Package Quantity1
    Manufacturers Part NumberB3253118
    Impact Capacity9,000 lbs @ 7MPH
    Mounting StyleBolt On
    Component StyleSelf-Closing Safety Gate
    BrandGlobal Industrial

    Warranty

    Warranty2 yr