Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB670875

Global Industrial™ Plastic Guard Rail, 5'L x 6" Dia., Yellow

Product Description
✓ ANSI I 9-7 compliant with a 20,000-joule impact rating when used as a part of a complete guard rail system
✓ Durable plastic resin is highly flexible and resistant to chips, flaking, & corrosion
✓ Flexible and self-healing design reduces the need for costly replacements

This 5'L Global Industrial™ Plastic Guard Rail is your solution to protecting personnel and sensitive equipment from impact damage. Made from durable plastic resin, this flexible and self-healing guard rail is designed to recover quickly after vehicle impact and is able to stop up to 9,000 lbs. at 7 mph. It has a highly visible, bright yellow finish and can be securely bolted to a range of posts from 18" to 60" tall. Configurable as a single unit, straight runs, or around corners, this guard rail is an ideal addition to any warehouse or facility. Limited 2-Year Warranty. Patent pending

  • UV- & freeze-resistant (-94°F-158°F)
  • Use coordinating corner posts to easily configure lightweight, multi-directional guard rail systems
  • Flame-resistant rating: UL94 V2
  • Nominal Length is a total of the rail plus the 2 post thicknesses (6" each)
  • PRICE
    $99.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length50-1/2 in
    Height6-1/4 in
    Weight12.8 lbs
    Rail Diameter6 in
    Nominal Length5 ft

    Product Details

    Assembly RequiredYes
    TypeGuard Rail System
    ColorYellow
    MaterialResin Plastic
    Manufacturers Part Number670875
    Impact Capacity9,000 lbs @ 7MPH
    Mounting StyleBolt On
    Component Style1 Flexible Rail
    BrandGlobal Industrial