- Black thermoplastic hand knob
- Stainless steel screw
Plastic Hand Knob w/SS Screw - 1/4-20 Thread, 9/16" Thread Length, 1" Knob Dia. - 2425AC015SS
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$2.85
13
13
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/4-20 in |
| Thread Length | 9/16 in |
| Knob Diameter | 1 in |
| Unit of Measurement | Inch |
| Knob Length | 5/8" |
Product Details
| Screw Material | Stainless Steel |
| Material | Plastic |
| Brand | Morton Machine Works |