Model # :WBB895883
MPN #: 6391212
Import 2-1/2" Diameter Hand Knob with 1/2-13 Thread, Cast Iron
|
Questions & Answers (0)
Product Description
Hand Knob - Star Type
Suitable for many adjustmant clamping or locating devices. Black, shiny finish. Made of cast iron.
Suitable for many adjustmant clamping or locating devices. Black, shiny finish. Made of cast iron.
PRICE
$6.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Knob Diameter | 2.5 in |
| Hole/Thread Depth | Thru |
Product Details
| Type | Star Hand Knob |
| Hole Size/Thread | 1/2-13 |
| Material | Cast Iron |