- Black thermoplastic knob
- Screws made from zinc-plated steel
Morton Machine Plastic Head T-Knob Thumb Screw, M6 x 1.0, 15mm Thread, Pack Of 5
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Head T-Knob Thumb Screw - M6 x 1.0 - 15mm Thread - 45mm Head Dia. - 24mm Head H - Pkg of 5
PRICE
$14.25
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 15mm in |
| Size | M6 x 1.0 |
| Head Height | 24mm in |
| Unit of Measurement | Metric |
| Head Diameter | 45mm in |
Product Details
| Country of Origin | Import |
| Screw Material | Zinc Plated Steel |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | 374506015 |
| Brand | Morton Machine Works |