- Plastic knob (black)
- Bushing from brass and screw made from steel with a zinc-plated finish
- Stainless steel available upon request
Plastic Head Thumb Screw - M8 x 1.25 - 30mm Thread - 30mm Head Dia. - 19.5mm Head H - Pkg of 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Length | 30mm in |
| Size | M8 x 1.25 |
| Head Height | 19.5mm in |
| Unit of Measurement | Metric |
| Head Diameter | 30mm in |
Product Details
| Country of Origin | Import |
| Screw Material | Steel |
| Material | Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | TS-830 |
| Knurling | Straight |
| Brand | Morton Machine Works |