Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morton Machine Works

Model # :T9FB2259174

MPN #: 3735AD028

Plastic Head T-Knob Thumb Screw - 5/16-18 - 1.10" Thread - 1.38" Head Dia. - .71" Head H - Pkg of 5

Product Description
  • Black thermoplastic knob
  • Screws made from zinc-plated steel


PRICE
$13.50

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Length1.10 in
Size5/16-18
Head Height.71 in
Unit of MeasurementInch (Imperial)
Head Diameter1.38 in

Product Details

Country of OriginImport
Screw MaterialZinc Plated Steel
MaterialPlastic
Package Quantity5
Manufacturers Part Number3735AD028
BrandMorton Machine Works