Winholt® Plastic Ingredient Bin Cover, 14-5/8"L x 9-1/4"W, Clear
|
Questions & Answers (0)
Product Description
The bin cover is made of transparent plastic to easily allow you to identify the contents inside without opening it. It also helps protect contents from dirt debris and some contamination. The cover is NSF listed.
PRICE
$23.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 9-1/4 in |
| Height | 2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Ingredient Bin Cart |
| Color | Clear |
| Accessory Type | Lid |
| Style | Bin Cover |
| Material | Plastic |
| Description | Bin Cover |
| Package Quantity | 1 |
| Manufacturers Part Number | 148COV |
| Brand | Winholt |
Compliance & Certifications
| Certifications | NSF |