Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB468364

MPN #: CCPL27148

Cambro® Crock Cover For Ccp15 & Ccp27, Clear - Pkg Qty 12

Product Description

Cambro crocks are a durable, practical solution for salad bars, buffet tables, and prep stations. Ideal for frequent use, crocks resist stains and odors caused by vinegar, oil, and mayo.Made from high impact FDA accepted material, crocks resist stains and odors from acid and oil. NSF listed and dishwasher safe; personalization is available.

PRICE
$15.36  Sold in packages of 12 / $1.28 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCCPL27148
Capacity2.7 Qt.
MaterialPlastic
Package Quantity12
ColorClear
BrandCambro