Eagle 1610MB Plastic Lab Pack Drum with Metal Lever Lock - 14 Gallon
|
Questions & Answers (0)
Product Description
Eagle LAB PACK DRUM - 14 Gallon Capacity
These blue lab packs are ideal for storage of smaller non-damaged bottles, cans, carboys and 5 gallon pails containing non-leaking hazardous materials. These lab packs are made of blow molded, high density polyethylene that is chemical and weather resistant. Lab pack containers feature an operating temperature range of -30°F to 130°F. Plastic lab packs are nestable when not in use for compact storage. Includes metal lever-lock for secure lid attachment. Approved for use with Packing Groups I, II and III. Plastic lab pack containers are UN certified to HM-181 and pass the UL 94HB Flammability rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.12 compliant.
Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration. Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials - if leaking, must pack with sufficient sorbents for - NO FREE LIQUIDS.
These blue lab packs are ideal for storage of smaller non-damaged bottles, cans, carboys and 5 gallon pails containing non-leaking hazardous materials. These lab packs are made of blow molded, high density polyethylene that is chemical and weather resistant. Lab pack containers feature an operating temperature range of -30°F to 130°F. Plastic lab packs are nestable when not in use for compact storage. Includes metal lever-lock for secure lid attachment. Approved for use with Packing Groups I, II and III. Plastic lab pack containers are UN certified to HM-181 and pass the UL 94HB Flammability rating. FDA 21 CFR 177.1520 food grade quality. SPCC compliant. DOT 49 CFR 173.12 compliant.
Ideal for safe storage, handling and transportation of hazardous materials, spill containment and cleanup of hazardous materials, original shipping container, bio waste disposal and incineration. Lab Packs/Open Head Drums - for use with smaller non-damaged bottles, cans, carboys and 5-gallon pails of non-leaking hazardous materials - if leaking, must pack with sufficient sorbents for - NO FREE LIQUIDS.
PRICE
$60.53
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 26-1/2 in |
| Inside Length | 12-3/8 in |
| Inside Width | 12-3/8 |
| Inside Height | 25 in |
| Inside Top Length | 13-1/2 in |
| Inside Top Width | 13-1/2 in |
| Inside Bottom Length | 12-3/8 in |
| Inside Bottom Width | 12-3/8 in |
| Weight Capacity | 220 lbs |
| Weight | 10 lbs |
| Diameter | 15 in |
Product Details
| Assembly Required | No |
| Type | Open Head |
| Color | Blue |
| Style | Tapered with Metal Lever Lock |
| Capacity | 14 gal |
| Material | Plastic |
| Manufacturers Part Number | 1610MB |
| Brand | Eagle Mfg |
Compliance & Certifications
| UN Rating | 1H2/X65/S & 1H2/Y100/S |