Advantus® Plastic Letter & Legal File Tote 34052 - 18"L x 14"W x 10-3/4"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Plastic file tub holds up to 15" of letter-size files or 11.5" of legal-size files. Includes molded-in handles for easy transport. Fits easily under desk and table or onto storage shelf. Includes a snap-on lid and built in rails. Black.
PRICE
$43.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 10-3/4 in |
Product Details
| Type | File Storage Tote Box |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 34052 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |