Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bradley Corporation

Model # :WBB2375298

MPN #: LK1218722HV-200

Bradley® 2-Tier 2 Door Lenox Plastic Locker, 12"W x 18"D x 72"H, Gray, Assembled

Product Description
Bradley Lenox Plastic Locker LK1218722HV-200 Double Tier, 1 Wide, 12x18x36 - Gray

Bradley Lenox Locker is constructed of 3/8" and 1/2" HDPE material. Lenox Lockers are designed to resist moisture, rust, and delamination. The durable and vandal resistant construction is fully welded. Constructed of Gray High Density Polyethylene plastic. The Locker is 12" wide, 18" deep, and 72" high. The locker has two tiers and two doors. The standard hasp lock is constructed of 12 gauge stainless and accepts standard pad locks with a shank of 9/32". Optional bases, end panels and sloped or flat tops are available to complete a bank of lockers (Sold Separately). Mills Company warranty of 20 years on plastic components against rust, delamination, and breakage under normal use.

PRICE
$915.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height72 in
Compartment Width12 in
Compartment Depth18 in
Compartment Height36 in
Weight74 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
ColorGray
Tier TypeDouble Tier
Configuration1 Wide
MaterialPlastic
Construction TypeAssembled
Number of Compartments2
Manufacturers Part NumberLK1218722HV-200
BrandBradley Corporation

Warranty

Warranty20 yr