- Chain-connecting master links ideal for repairing or joining chains
- Designed for use with Mr. Chain 1.5-inch plastic chains (sold separately)
- Rust and UV-resistant prevents brittleness
- Made of lightweight, strong, and durable high-density polyethylene
- Package Includes: 10 Blue 2-piece chain links; links are 1.5-inches in diameter
- Made in the USA
Mr. Chain® Master Links, 1-1/2", Blue, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.47
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 ft |
| Weight | 1 lbs |
| Link Size | 1-1/2 in |
Product Details
| Type | Connecting Links |
| Includes | 10 Blue 1-1/ 2" Master Links |
| Material | Acetal |
| Package Quantity | 10 |
| Description | Master Links |
| Color | Blue |
| Manufacturers Part Number | 30706-10 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Mr. Chain |