Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shirley K's

Model # :T9F270170

MPN #: 236PN

Shirley K's FDA Approved Plastic Nesting Tote, 24"L x 12-1/2"W x 6-1/8"H, Natural White

Product Description
The Food-handling totes are designed specifically for the food-handling and processing. All containers are constructed of sturdy, nature white, high-density polyethylene plastic and are FDA and USDA approved. The totes are easy to clean and resistant to extreme temperature. Polyethylene plastic containers withstands temperatures from -100 degree to 190 degree Fahrenheit. Price each.

PRICE
$64.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12-1/2 in
Height6-1/8 in
Size (L x W x H)24 x 12-1/2 x 6-1/8 in
Inside Length21-3/8 in
Inside Width10 in
Inside Bottom Length21-3/8 in
Inside Bottom Width10 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeBussing Tub
ColorWhite
StyleTote
LidNo
Capacity0.82 ft³
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number236PN
Stack and/or NestNest
BrandShirley K's