Boardwalk® Plastic PET Cups, 9 oz. Capacity, Clear, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Disposable, crystal clear and shatter-resistant cups provide an economical, low-maintenance option for serving beverages. Durable Pet plastic provides a high-quality disposable cup with no risk of leakage.
PRICE
$3.11
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 9 oz |
| Made in the USA | No |
| Material | Polyethylene |
| Package Quantity | 50 |
| Description | Clear Plastic PET Cups |
| Color | Clear |
| Manufacturers Part Number | BWKPET9SPK |
| Brand | Boardwalk |