Pipe & Tubing Cutters
Availability
Brand
Type
Length
Height
Capacity
Color
Price
Related Products
An open meshed, 180 grit, aluminum oxide premium grade cloth. Recommended for the tough jobs. Fully waterproof! Lasts four times longer than Sand Cloth.
12R 1/8 NPT DIE HD COMP All die heads complete come with selected dies and are set at the factory
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
Replacement Pipe Die, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, Die Material/Type Alloy Steel, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4
The Start International TBC50 heavy duty non-adhesive material cutter automatically dispenses, measures, and cuts non-adhesive materials. It's ideal for heavy production to cut all kinds of tubing (heat-shrink), sleeving, Nomex®, Velcro® Brand (Hook & Loop), ribbon, etc. The TBC50 cuts up to 4.3" (110mm) wide material or multiple rolls. The built-in high speed operation cuts up to 140 pieces per minute at 2" (50mm) in length. Features: Heavy duty cutter Cuts tube, wire, sleeving, Nomex®, Velcro® Brand, etc. Digital length adjustment Up to 4.33" in width From .04 to 984' in length ...