Xpandit® Plastic Expandable Barricade, 139" Expanded Length, Yellow/Black
Write a Review
|
Questions & Answers (0)
Product Description
The Xpandit® is the indoor expandable plastic barrier that allows you to create a barricade anywhere you need it in seconds. The Xpandit® is lightweight, easy to handle, store, and does not rust. It is dielectric and heat resistant, making it the perfect device for use in any environment. Its durable build allows for a sturdy and last effect. The Xpandit® comes with interlocking hooks which allow link ups with other units. The unit also comes with lockable and detachable wheels for unparalleled portability. The Xpandit's standard safety coloring of yellow and black is sure to stand out in any situation. Measures 37"H, expands from 16-1/2"L to 139"L.
PRICE
$199.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-1/2 to 139 in |
| Width | 139 in |
| Height | 3-1/16 ft |
| Weight | 18 lbs |
| Folded Width | 16-1/2 in |
| Base Width | 16 in |
| Expanded Length | 139 in |
| Expanded Height | 37 in |
| Folded Height | 37 in |
| Reflective | No |
| Retracted Length | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Mounting Location | Freestanding |
| Material | Plastic |
| Manufacturers Part Number | XPANDIT |
| Brand | Xpandit |
| Interlocking | Yes |
| Type | Safety Barricade |
| Reflective Tape | No |
| Fillable | No |
| Color | Yellow |
| Folding Gate Type | Portable Gate |
| Foldable | No |
| Includes | Casters |
| Finish | None |
| Package Quantity | 1 |
| Description | Xpandit® Expandable Barricade With Delinator Slots |
| Accepts Barricade Light | No |