Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Illinois Engineered Products

Model # :WB986474

MPN #: SSG1180

SSG1180 Single Folding Gate 10'W to 11'W and 7'6"H In Use 8' Collapsed Height

Product Description
Heavy-Duty Single Folding Security Gates

STRONGEST SECURITY GATE ON THE MARKET

Single Folding Gates are designed to secure areas up to 12' wide without sacrificing visibility or air circulation. Gates pivot 180 degrees, moving completely out of the opening and can be installed in less than 30 minutes!

For larger openings use Heavy-duty Pair Folding Gates.


FEATURES:

  • Heavy-duty 14-gauge Galvanized Steel
  • Maintenance-free Galvanized Steel Construction
  • Door Jamb or Face-mounted Installation
  • Made in the USA of Recycled Steel
PRICE
$749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
749.00
Buy 5+ units
709.00Save $40.00 (5%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width132 in
Height7-1/2 ft
Weight110 lbs
Folded Height96 in
Mounting Bolt Hole Diameter0.375 in
Folded Width15 in
Gauge14
Retracted Width15 in

Product Details

Assembly RequiredYes
Number of Panels1
Fillable BaseNo
ColorGray
Folding Gate TypeSingle Gate
SeriesHeavy Duty
Caster TypeSwivel
Mounting LocationUniversal
FinishGalvanized
MaterialSteel
Package Quantity1
Manufacturers Part NumberSSG1180
Number of Casters1
BrandIllinois Engineered Products

Warranty

Warranty1 yr