Features:
- Four (4) individual trays
- Six (6) bays per tray
- Four (4) swivel casters for portability
- Rugged molded plastic construction for durability
- 220 lb. Capacity
This product will be restocked by Oct 12, 2026
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 19-1/2 in |
| Height | 38-1/2 in |
| Shelf Dimensions | 19-1/2 x 2-1/8 |
Product Details
| Assembly Required | No |
| Type | Portable Parts Bin |
| Color | Black |
| For Use With | Parts |
| Material | Plastic |
| Description | Plastic Portable Parts Bin |
| Manufacturers Part Number | PBIN-19 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |