Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flextur

Model # :WBB3233294

MPN #: 73521919

Flextur™ Steel Bin, 4"W x 5"H, Black, Pack of 2

Product Description
Flextur™ 4" x 8" Bin offers practical, space-efficient storage for small parts, fasteners, hardware, and materials. Built from durable American-made steel, this bin integrates seamlessly with any Flextur™ metal pegboard or tool board system, allowing you to keep critical components organized and close at hand.

You can mount the bin individually or nest it with other bins in a shared slot-giving you the flexibility to customize your layout for optimal efficiency. Move and rearrange bins as your workflow evolves, whether you're working at a Flextur™ workstation, mobile tool board, or wall-mounted setup. American Made in Dalton, Ohio U.S.A."

Features:
  • Black Powder Coat Finish
  • Patented Design


PRICE
$105.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth8 in
Height5 in
Weight5 lbs

Product Details

Capacity25
FinishPowder Coated
MaterialSteel
Package Quantity2
ColorBlack
Manufacturers Part Number73521919
BrandFlextur

Warranty

Warranty1