VizCon TrafFix Devices Plastic Sand Fillable Drum Base
Write a Review
|
Questions & Answers (0)
Product Description
Sand Fill Base
The tough polyethylene construction is designed to be filled with up to 55 lbs. of sand. Includes 2 convenient carry handles. Low profile shape is only 4" high to clear vehicle undercarriages while withstanding their weight.
The tough polyethylene construction is designed to be filled with up to 55 lbs. of sand. Includes 2 convenient carry handles. Low profile shape is only 4" high to clear vehicle undercarriages while withstanding their weight.
PRICE
$35.95
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27 in |
| Width | 27 |
| Height | 4 in |
| Weight | 3 lbs |
Product Details
| Sheeting | None |
| Type | Base |
| Tape Color Family | No |
| Color | Orange |
| Material | Polyethylene |
| Description | Sand Fillable Base |
| Package Quantity | 1 |
| Manufacturers Part Number | 18005-SFB |
| Accepts Barricade Light | No |
| Brand | TrafFix Devices |