VizCon 30 lb. Rectangular Base For Roof Edge Delineator Cone, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Roof Edge Delineator Cone system with a 30 pound base from TrafFix Devices is designed to provide a quick setup that is OSHA compliant. 30 lb. Recycled Rubber Base that easily drops over the cone for quick setup and will keep the cone in place and not damage the roof. The Roof Edge Delineators can be stacked with or without their bases.
PRICE
$33.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 30 lbs |
| Reflective | No |
Product Details
| Type | Base |
| Fillable | No |
| Color | Black |
| Foldable | No |
| Base Shape | Rectangular |
| Material | Rubber |
| Description | Base For Roof Edge Delineator Cone |
| Package Quantity | 1 |
| Manufacturers Part Number | 47030-CRU |
| Accepts Barricade Light | No |
| Grabber Top | No |
| Brand | Vizcon Traffix Devices |