Professional Plastics Natural PEEK Film, 0.005"Thick X 48"W X 77'L
Write a Review
|
Questions & Answers (0)
Product Description
PEEK Film - CrystallineCrystalline PEEK film offers an outstanding range of physical, thermal, chemical & radiological properties. PEEK is a high performance semi-crystalline thermoplastic. PEEK's characteristics include high temperature performance, excellent wear properties, superior chemical resistance, hydrolytic stability and outstanding toughness and strength. PEEK meets many aerospace, automotive, fire, smoke and toxicity, food/water, medical/pharmaceutical, and military approvals and standards. Note: PEEK Film is now also available with a Pressure Sensitive Adhesive Backing for ease of bonding, mounting & placement. - call us for details. For smaller quantities, please contact us for a custom quote.
PRICE
$14,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 924 in |
| Width | 48 in |
| Thickness | 0.005 in |
Product Details
| Manufacturers Part Number | SPEEKNA.005X48.000X77FT |
| Description | Natural PEEK Film |
| Brand | Professional Plastics |