Nexel
Model # :WB188134
Nexel® 4 Shelf, Solid Plastic Shelving Unit, Poly-Z-Brite® Posts, 36"W x 18"D x 86"H
Write a Review
|
Questions & Answers (0)
Product Description
Steel Frame for Added Strength
15 Year Limited Warranty Against Corrosion
These shelf units are ideal for dry storage, freezers, and coolers. NEXGard® an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. 4-shelf units feature solid plastic shelves supported by sturdy steel frames and posts. Plastic Shelves include a raised edge to prevent spills and adjust at 1" increments (with snap-on plastic sleeves, included) on numbered posts for accurate alignment. Includes 4 upright posts and 4 shelves. Easy tool free assembly.
Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
15 Year Limited Warranty Against Corrosion
These shelf units are ideal for dry storage, freezers, and coolers. NEXGard® an anti-microbial agent protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. 4-shelf units feature solid plastic shelves supported by sturdy steel frames and posts. Plastic Shelves include a raised edge to prevent spills and adjust at 1" increments (with snap-on plastic sleeves, included) on numbered posts for accurate alignment. Includes 4 upright posts and 4 shelves. Easy tool free assembly.
Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 86 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Flat Solid |
| Shelf Capacity | 300 lbs |
| Color | Tan |
| Application | Wet/Dry |
| Finish | Poly-Z-Brite® |
| Number of Shelves | 4 |
| Material | Plastic |
| Manufacturers Part Number | 188134 |
| Unit Type | Standard |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |