Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Plastic Tote Shopping Basket, Tall, 16"L x 12"W x 10"H, Dk Blue

Model #: WB270224GN

MPN #: TALL-EMERALD

Good L ® Tall Plastic Shopping Basket with Plastic Handle 19 Liter 16"L x 12"W x 10"H, Emerald - Pkg Qty 12

|
Questions & Answers (0)
PRICE
$138.00  Sold in packages of 12 / $11.50 ea
Usually ships in 4 to 7 days
Select Color
Good L Corp. ® Plastic Shopping Basket with Plastic Handle, Tall, 16"L X 12"W X 10"H, Emerald

Open mesh design provides air circulation and high visibility for parts picking or grocery shopping, Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles fold back when not in use. Nestable to save space. Long thick fins allows baskets stack high. Never jam together. Ideal for any retail store. Durable in design and easy to carry, these shopping baskets bring convenience to your customers. Price each, Sold in Carton Quantity. Custom colors and logo are available. Call for details.

1
1
Easy online or call-in returns.