Perfect for non-stick cookware. Contoured flexible blade for use with any shape container. Thermoplastic blade and strong polypropylene handle molded together to form a sanitary seal. Flexible blade retains its shape up to 212°F (100°C). Dishwasher safe. White finish. Sold in package quantity of 12. Priced each.
Vollrath® Plastic Spatula 13-1/2" - Nsf - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.56 Sold in packages of 12 / $4.63 ea
5
5
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
Product Details
| Material | Thermoplastic Blade with Polyproplene Handle |
| Package Quantity | 12 |
| Description | Spatula |
| Color | White |
| Manufacturers Part Number | 52013 |
| Brand | Vollrath |