Mr. Chain® Light Duty Plastic Stanchion Post, 41"H, Blue
|
Questions & Answers (0)
Product Description
Effective for crowd control applications. Lightweight, durable, UV resistant and will not rust. Base can be filled with sand for additional stability. Made in USA.
PRICE
$24.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 41 in |
| Weight | 3 lbs |
| Link Size | 2" |
| Diameter | 2 in |
| Post Height | 41 in |
| Post Diameter | 2 in |
| Base Diameter | 14 in |
Product Details
| Type | Plastic Stanchion Post |
| Color | Blue |
| Includes | 1 Stanchion. Chain not included. |
| Material | HDPE With UV Inhibitors |
| Description | Light Duty Stanchion Post |
| Package Quantity | 1 |
| Manufacturers Part Number | 91506 |
| Brand | Mr. Chain |