- Stanchion has twist-off removable spike for dual purpose use (in soft ground surfaces with spike or in base by removing spike)
- Colors are all OSHA Compliant
- Telescoping stanchion that adjusts from 22"-42"
- Suitable for indoor/outdoor use
- Rust-Proof
Banner Stakes PLUS Plastic Stanchion Stake, 22"-42" Adjustable Height, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Post Height | 42 in |
Product Details
| Type | Stanchion Stake |
| Color | Red |
| Post Material | Plastic |
| Mounting Location | Stake for Ground Insertion |
| Post Color Family | Red |
| Includes | 1 PLUS Stake |
| Package Quantity | 1 |
| Description | PLUS Banner Stake |
| Manufacturers Part Number | PL4022 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Banner Stakes |