Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708552BL

Global Industrial™ Plastic Stanchion Post, 40"H, Blue

Product Description
The Global Industrial™ Stanchions are an ideal, cost-effective crowd control solution. Each stanchion stands 40-inches tall with a 14-inch hollow base that can be filled with sand for added stability. Two c-hooks on the top of each stanchion allow you to easily attach plastic chain (not included) or it can be run in a continuous length. Great for sporting events, parking lots, malls, theaters, construction sites, schools, hotels, and more. Perfect for forming lines, directing crowds, or restricting access to protect people and property.

Features:
    1. Stanchions create a visual barrier for crowd control at indoor and outdoor events
    2. Poles measure 40-inches high with a 14-inch base and a 2.5-inch diameter
    3. Hollow base can be filled with sand for extra stability
    4. Made of lightweight and durable polyethylene that will not rust
    5. Contains UV inhibitors to protect from becoming brittle


PRICE
$39.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
39.95
Buy 5+ units
38.95Save $1.00 (3%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40 in
Weight4 lbs
Diameter2.5 in
Post Height40 in
Post Diameter2-1/2 in
Base Diameter14 in

Product Details

TypePlastic Stanchion Post
ColorBlue
ApplicationIndoor/Outdoor
IncludesBall Top, C-Hook, Pole & Base
MaterialHDPE With UV Inhibitors
DescriptionMedium Duty Stanchion Post
Package Quantity1
Manufacturers Part Number708552BL
BrandGlobal Industrial