Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | (2) 1 Oz. (28.4g) Tubes, Carded |
Product Details
| Cure Time | 16-24 Hours |
| Compressive Strength | 2500 PSI |
| Description | Epoxy |
| Color | Dark Gray |
| Handling Time | 60 Minutes |
| Manufacturers Part Number | 52345 |
| Set Time | 6 Hours |
| Temperature Resistance | 200°F Constant; 250°F Intermittent °C |
| Water Resistant | Y |
| Brand | Devcon |