Features:
- Ground and polished, drawn over mandrel (DOM) carbon steel
- Stock length: 145" unfinished (non-plated ,non-oxided)
- Black oxide service available, call for details
- Tolerance: +.003" / -.002"
Weights & Dimensions
| Length | 145 |
| Width | 1-1/2 in |
| Height | 1-1/2 in |
Product Details
| Type | Tube Profile |
| Finish Type | Unfinished |
| Material | Steel |
| Description | Hollow Tube |
| Series | All Series |
| Manufacturers Part Number | 5015-145 |
| Brand | 80/20 Inc |