SCILOGEX Plastic Rotor 19400015, Holds 8 x 1.5-2ml Tubes, Use with D1008 EZeeMini Centrifuge
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 19400015 |
| For Use With | D1008 |
| Description | Rotor |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
SCILOGEX D1008 EZee Mini-Centrifuge, 8-Place 1.5/2.0ml Microtube Rotor and PCR Rotor, 100-240V, 50/60Hz, Blue Cover Ezee mini-centrifuges are ideal for microfiltration and quick spin downs from the walls and caps of microcentrifuge tubes. The compact design takes up less than six inches of bench space. Easy open clear colored lids are available in two colors (Blue and Green). Simply close the lid for acceleration and open the lid for deceleration, or alternatively use the on/off switch. Features: Maximum speed 7000 rpm/2680 xg Supplied with an 8 place 1.5/2.0ml microtube rotor and PCR ...
Globes GCM Series was designed with your lab in mind... whether you spin-down microcentrifuge tubes, PCR tubes or PCR Strips, the GCM will provide you with reliable performance use after use. Operating the GCM is quick and easy close the lid to accelerate to 7,000rpm and simply open the lid for quick deceleration to stop. Included in all GCM Mini Centrifuges are an eight (8) position microcentrifuge tube rotor for 1.5 / 2.0mL tubes, a PCR tube rotor that accommodates 0.2mL tubes and strips as well as eight (8) adapters for 0.2mL tubes and eight (8) adapters for 0.5mL tubes. Changing ...
The DM0412 Clinical Centrifuge is ideal for the separation of serum, plasma, urea, blood samples, PRF and routine applications in hospital and research laboratories. The DM0412 conforms to international safety standards and regulations. SCILOGEX clinical centrifuges are certified with CE, cTUVus and FCC. MCA test according to IEC/EN61010-2-20. Passed EN61010-2-101:2002 requirements for In Vitro Diagnostic (IVD) medical equipment. SCILOGEX DM0412 clinical centrifuge supports small volumes applications. The centrifuges are supplied with an angle rotor that can hold up to 15mL x 8 or ...
Rotor use with GCM Series Mini Centrifuges, 7000 RPM, 2 x 8 Position, For 0.2mL PCR Tubes and Strips
Globes GCM Series was designed with your lab in mind... whether you spin-down microcentrifuge tubes, PCR tubes or PCR Strips, the GCM will provide you with reliable performance use after use. Operating the GCM is quick and easy close the lid to accelerate to 7,000rpm and simply open the lid for quick deceleration to stop. Included in all GCM Mini Centrifuges are an eight (8) position microcentrifuge tube rotor for 1.5 / 2.0mL tubes, a PCR tube rotor that accommodates 0.2mL tubes and strips as well as eight (8) adapters for 0.2mL tubes and eight (8) adapters for 0.5mL tubes. Changing ...
Globe Scientifics GCM-R-24 Refrigerated Microcentrifuge is based on the solid foundation of the GCM-24 and adds refrigerated control for your critical temperature sensitive samples. Suitable for various applications, including molecular biology, chemistry, and more, the GCM-R-24 has an intuitive button and knob interface for quick programming, a high strength 24-place aluminum alloy rotor with a biosafety aerosol containment lid (all of which can be fully autoclaved), a powerful yet quiet compressor for fast, accurate temperature control and much more. The GCM-R-24 can cool its rotor ...