Iceberg Plastic Counter Height Storage Cabinet, 36"W x 22"D x 46"H, Unassembled, Gray
|
Questions & Answers (0)
Product Description
These plastic cabinets offer keyed locks and 125 lb. capacity shelves for added strength. 1 fixed shelf for stability. Dent and scratch resistant, rustproof Resinite® with double walls. Easy assembly. Made in the USA.
PRICE
$585.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 22 in |
| Height | 46 in |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 125 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Light Gray |
| Style | Counter Height |
| Country of Origin | Made in USA |
| Number of Shelves | 2 |
| Material | Plastic |
| Construction Type | Unassembled |
| Number of Compartments | 3 |
| Manufacturers Part Number | 92563 |
| Number of Fixed Shelves | 2 |
| Base Type | Feet |
| Brand | Iceberg Enterprises |