Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB2333910

MPN #: ABL-364-P

Steel Cabinets USA Counter High Cabinet, 36"W x 18"D x 42"H, Assembled, Putty

Product Description
The Counter High Cabinet is needed in every office! It's perfect for printers, electronic equipment with supplies and records stored below. The Counter High Cabinet can also be used a Coffee Service Cabinet. The BL-364 has Two Fixed Shelves, Two Turn Cam Locking Handles, and Five Plastic Floor Glides to elevate the Cabinet from making contact with the floor. Ships Fully Assembled, Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.

  • Ships in a custom wooden crate


PRICE
$489.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
489.95
Buy 6 units - 10 units
465.95Save $24.00 (5%)
Buy 11+ units
449.95Save $40.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height42 in
Weight66 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves1
Door TypeSolid
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberABL-364-P
BrandSteel Cabinets USA
TypeStorage Cabinet
Shelf Capacity180 lbs
ColorPutty
SeriesCounter High
Handle TypeLever
StyleCounter Height
Number of Doors2
Number of Compartments3
Number of Fixed Shelves2
Base TypeFeet

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA