Iceberg Plastic Storage Cabinet, 33"W x 18"D x 66"H, Light Gray, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
OfficeWorks 66" Storage Cabinet - Light Gray
Iceberg OfficeWorks storage cabinets are the attractive, durable solution for all your storage needs. Each cabinet offers generous storage capacity to hold equipment, books, binders or office supplies. Constructed of dent and scratch resistant blow molded high density polyethylene, these cabinets will give years of use. Strong, adjustable, reinforced shelves for stability and strength. Locking doors. Assembles quickly and easily with only a screwdriver. Made in the USA.
Iceberg OfficeWorks storage cabinets are the attractive, durable solution for all your storage needs. Each cabinet offers generous storage capacity to hold equipment, books, binders or office supplies. Constructed of dent and scratch resistant blow molded high density polyethylene, these cabinets will give years of use. Strong, adjustable, reinforced shelves for stability and strength. Locking doors. Assembles quickly and easily with only a screwdriver. Made in the USA.
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 33 in |
| Depth | 18 in |
| Height | 66 in |
| Weight | 80 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Storage Cabinet |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 3 |
| Color | Light Gray |
| Style | Full Height |
| Country of Origin | Made in USA |
| Number of Shelves | 4 |
| Material | Plastic |
| Construction Type | Unassembled |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Manufacturers Part Number | 92553 |
| Number of Fixed Shelves | 2 |
| Base Type | Feet |
| Brand | Iceberg Enterprises |