Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WRB3148469

MPN #: HW50

L.H.Dottie® One Hole Pipe Strap, Carbon Steel, 18 Gauge, 1/2", 100 Pack

Product Description
Rigid One Hole Straps are used to fasten Rigid or IMC conduit to wood, masonry, and other working surfaces. They are manufactured from carbon steel and feature an inverted rib on the backside for increased rigidity. They are zinc plated for increased corrosion resistance. Material: Carbon Steel

PRICE
$24.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4
Width1/2 in
Size1-3/4 x 1/2 in

Product Details

TypeOne Hole Strap
MaterialSteel
Package Quantity100
DescriptionOne Hole Pipe Strap, 18 Gauge
Manufacturers Part NumberHW50
For Use WithPipe
BrandL.H.Dottie